O.D. Tube Clamp

Item #: 0451145

Cat #: P2038 SS

UPC: 702316504554

$ 13.75 EA
Company wide:
0 in stock
Documents & Guides
O.D. Tubing Clamp, Diameter: 2", Material: Steel, Finish: Stainless Steel.

Overview

O.D. Tubing Clamp, Diameter: 2", Material: Steel, Finish: Stainless Steel.

PS 1200 1 SS

Also known as: 702316504554, P2038 SS, PSTP2038SS

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in