
Push Button, Extended Red, w/Legend Plate, 1NO/NC, Momentary
Item #: 0451102
Cat #: 10250T31R-POP
UPC: 782114408476
$ 188.83 EA
Company wide:
107
in stock
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (1) Square Engraved Legend Plate: STOP.
Overview
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (1) Square Engraved Legend Plate: STOP.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782114408476, 10250T31R-POP, CUT10250T31RPOP
Specifications
| Color: | Red |
| Type: | Extended, Momentary, Pushbutton |
| Amps: | 10 |
| Size: | 30 mm |
| Volts DC: | 600 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Amps: | 10 |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Extended, Momentary, Pushbutton |
| Size: | 30 mm |
| Volts AC: | 600 |