
Push Button, Flush Black, w/2 Legend Plates, 1NO/NC Momentary
Item #: 0451099
Cat #: 10250T30B-POP
UPC: 782114408469
$ 196.15 EA
Company wide:
92
in stock
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Square Engraved Legend Plates: START and JOG
Overview
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Square Engraved Legend Plates: START and JOG
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782114408469, 10250T30B-POP, CUT10250T30BPOP
Specifications
| Type: | Flush, Momentary, Pushbutton |
| Amps: | 10 |
| Size: | 30 mm |
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Flush, Momentary, Pushbutton |
| Size: | 30 mm |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Amps: | 10 |
| Volts DC: | 600 |
| Volts AC: | 600 |