
Indicator Light, Red, Green, Amber, 120VAC, 2 Plates, 30mm, P-O-P
Item #: 0451086
Cat #: 10250T34R-POP
UPC: 782114408544
$ 406.93 EA
Company wide:
80
in stock
Documents & Guides
30.5 mm, Heavy-Duty Assembled Indicating Light, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC, No Contact Blocks. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Legend Plates (Jog & Run), extra Lenses (Green & Amber) Point-of-Purchase Packaging.
Overview
30.5 mm, Heavy-Duty Assembled Indicating Light, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC, No Contact Blocks. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Legend Plates (Jog & Run), extra Lenses (Green & Amber) Point-of-Purchase Packaging.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782114408544, 10250T34R-POP, CUT10250T34RPOP
Specifications
| Color: | Red |
| Volts AC: | 120 |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Type: | Indicator, Illuminated |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |