
Pushbutton, Red, Push-Pull, Mushroom Head, Maintained, 1NO/NC
Item #: 0451081
Cat #: 10250T5B62-1-POP
UPC: 782114408520
$ 276.79 EA
Company wide:
83
in stock
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Square Engraved Legend Plates: Emergency Stop and Stop.
Overview
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Square Engraved Legend Plates: Emergency Stop and Stop.
Eaton’s 10250T Series point-of-purchase packaged pilot devices are a convenient way to buy complete devices that serve multiple application requirements. The see-through packaging allows you to see exactly what you are getting. Eleven of our most popular pushbutton products are packaged in a rugged clear clamshell, complete with all the critical information you need to make the right selection. Catalog numbers of other manufacturers’ products, as well as product features, are listed on the back of the package for easy selection.
Also known as: 782114408520, 10250T5B62-1-POP, CUT10250T5B621POP, Estop
Specifications
| Color: | Red |
| Amps: | 10 |
| Volts DC: | 600 |
| Type: | Maintained, Pushbutton |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Amps: | 10 |
| Type: | Maintained, Pushbutton |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |