30.5 Mm, Heavy-Duty Assembled Indicating Light

Item #: 0451073

Cat #: 10250T206NC1N-POP

UPC: 782114408537

$ 344.63 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Indicating Light, 24 Volt AC/DC, Red Plastic Lens, Incandescent

Overview

30.5 Mm, Heavy-Duty Assembled Indicating Light, 24 Volt AC/DC, Red Plastic Lens, Incandescent
Also known as: 782114408537, 10250T206NC1N-POP, CUT10250T206NC1NPO

Specifications

Type: Indicator Light
Color: Red
Volts DC: 24
Material: Plastic
Volts AC: 24
Type: Indicator Light
Volts DC: 24
Volts AC: 24
Color: Red
Material: Plastic