11'' (279 mm) Fox Wedge - Steel

Item #: 0451011

Cat #: 7FW27050

UPC: 092644469633

$ 52.99 EA
Company wide:
0 in stock
Used for Splitting Mating Surfaces, Also Used for Leveling Machinery and Structures Before Fixing in Place, Forged and Ground Blade with Fine Edge for Easy Entry, Correctly Heat Treated to Best Suit Product Application

Overview

Used for Splitting Mating Surfaces, Also Used for Leveling Machinery and Structures Before Fixing in Place, Forged and Ground Blade with Fine Edge for Easy Entry, Correctly Heat Treated to Best Suit Product Application
Also known as: 092644469633, 7FW27050, KLE7FW27050

Specifications

Size: 11 in
Material: Steel
Standards: California Proposition 65
Size: 11 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)