Body Belt Style #5282N, 47'' to 55'' L

Item #: 0450938

Cat #: 5282N-30D

UPC: 092644526091

$ 251.34 EA
Company wide:
0 in stock
Documents & Guides
Klein-Kord® Belt Pad with Two Pocket Tabs, Rolled-Edge Leather Belt Cushion for Comfort when Leaning Back, 5'' (127 mm) Overall Width, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®

Overview

Klein-Kord® Belt Pad with Two Pocket Tabs, Rolled-Edge Leather Belt Cushion for Comfort when Leaning Back, 5'' (127 mm) Overall Width, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®
Also known as: 092644526091, 5282N-30D, KLE5282N30D

Specifications

Type: Back Belt, Lineman, Tool Belt
Standards: California Proposition 65
Type: Back Belt, Lineman, Tool Belt
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)