Full Floating Body Belt 47'' to 55''

Item #: 0450924

Cat #: 5278N-30D

UPC: 092644525957

$ 348.86 EA
Company wide:
0 in stock
Documents & Guides
Latigo-Leather Belt Pad is Laced and Stitched with Two Pocket Tabs, Rolled-Edge Leather Belt Cushion for Comfort When Leaning Back, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Klein-Kord® Belt Strap Covered with Top-Grain Harness Leather for Long-Lasting Use

Overview

Latigo-Leather Belt Pad is Laced and Stitched with Two Pocket Tabs, Rolled-Edge Leather Belt Cushion for Comfort When Leaning Back, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Klein-Kord® Belt Strap Covered with Top-Grain Harness Leather for Long-Lasting Use
Also known as: 092644525957, 5278N-30D, KLE5278N30D

Specifications

Type: Back Belt, Lineman, Tool Belt
Material: Leather
Standards: California Proposition 65
Type: Back Belt, Lineman, Tool Belt
Standards: California Proposition 65
Material: Leather

Customer Reviews

No reviews for this product
(0)