Fixed Body Belt Style 5268N 30''

Item #: 0450918

Cat #: 5268N-30D

UPC: 092644525810

$ 213.63 EA
Company wide:
0 in stock
Documents & Guides
Klein-Kord® Belt Pad with Two Pocket Tabs, 4-3/4'' (120.6 mm) Rolled-Edge Leather Belt Cushion with No Padding, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®

Overview

Klein-Kord® Belt Pad with Two Pocket Tabs, 4-3/4'' (120.6 mm) Rolled-Edge Leather Belt Cushion with No Padding, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®
Also known as: 092644525810, 5268N-30D, KLE5268N30D

Specifications

Type: Back Belt, Lineman, Tool Belt
Material: Leather
Standards: California Proposition 65
Type: Back Belt, Lineman, Tool Belt
Standards: California Proposition 65
Material: Leather