
Duplex Faceplate / 5500 Series Raceway, PVC, Black
Item #: 0450902
Cat #: 5507D-BK
UPC: 786776519242
$ 5.07 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Duplex Receptacle Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Black.
Overview
Non-Metallic, Duplex Receptacle Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Black.
Also known as: 786776519242, 5507D-BK, WMD5507DBK
Specifications
| Color: | Black |
| Width: | 1 11/16 in |
| Length: | 4 1/4 in |
| Color: | Black |
| Length: | 4 1/4 in |
| Width: | 1 11/16 in |