
External Device Cover, 5000 Series Raceway, PVC, Black
Item #: 0450901
Cat #: 5007C-1ABK
UPC: 786776518818
$ 8.04 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, External Device Cover Plate, 5000 Series. Size: 6-3/8" Length, 5-3/16" Width, 9/16" Height. PVC, Black.
Overview
Non-Metallic, External Device Cover Plate, 5000 Series. Size: 6-3/8" Length, 5-3/16" Width, 9/16" Height. PVC, Black.
Also known as: 786776518818, 5007C-1ABK, WMD5007C1ABK
Specifications
| Width: | 5 3/16 in |
| Color: | Black |
| Height: | 9/16 in |
| Length: | 6 3/8 in |
| Width: | 5 3/16 in |
| Height: | 9/16 in |
| Color: | Black |
| Length: | 6 3/8 in |