5000 Raceway Left End Cap

Item #: 0450891

Cat #: 5010LBK

UPC: 786776515039

$ 4.35 EA
Company wide:
0 in stock

Overview

Non-Metallic, Left End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, Black.
Also known as: 786776515039, 5010LBK, WMD5010LBK

Specifications

Width: 1 3/16 in
Length: 5 29/32 in
Depth: 5/16 in
Color: Black
Width: 1 3/16 in
Depth: 5/16 in
Length: 5 29/32 in
Color: Black