KLEIN 213-8NE-EINS 8" Side Cutting

Item #: 0450848

Cat #: 2138NEEINS

UPC: 092644701924

$ 81.82 EA
Company wide:
0 in stock

Overview

KLE 213-8NE-EINS 8" SIDE CUT
Also known as: 092644701924, 2138NEEINS, KLE2138NEEINS

Specifications

Type: Slim
Color: Orange/Gray
Standards: California Proposition 65
Type: Slim
Standards: California Proposition 65
Color: Orange/Gray