KLEIN 69191 11A Replacement Fuse

Item #: 0450745

Cat #: 69191

UPC: 092644691911

Company wide:
0 in stock

Overview

KLE 69191 11A REPLACEMENT FU
Also known as: 092644691911, 69191, KLE69191

Specifications

Type: Replacement Fuse
Standards: California Proposition 65
Type: Replacement Fuse
Standards: California Proposition 65