Journeyman Leather Utility Gloves, Medium

Item #: 0450660

Cat #: 40226

UPC: 092644402265

Company wide:
0 in stock
Documents & Guides
Journeyman Leather Utility Gloves, Medium, Durable and Comfortable, Open Cuff for Quick On/Off, Durahide Palm and Leather First Fingers for Durability, Stretch Back for Extra Comfort and Flexibility

Overview

Journeyman Leather Utility Gloves, Medium, Durable and Comfortable, Open Cuff for Quick On/Off, Durahide Palm and Leather First Fingers for Durability, Stretch Back for Extra Comfort and Flexibility
Also known as: 092644402265, 40226, KLE40226

Specifications

Color: Brown
Material: Leather
Size: Medium
Type: Utility, Glove
Standards: California Proposition 65
Color: Brown
Size: Medium
Standards: California Proposition 65
Material: Leather
Type: Utility, Glove