1
more

8-32 Drill Tap, High Speed Steel, 1/4" Shank
Item #: 0450642
Cat #: 32238
UPC: 092644322389
$ 7.99 EA
Company wide:
8
in stock
Documents & Guides
8-32 Drill Tap, High Speed Steel, 1/4 Inch Shank, For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
Overview
8-32 Drill Tap, High Speed Steel, 1/4 Inch Shank, For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
Also known as: 092644322389, 32238, KLE32238
Specifications
| Type: | Replacement, Drill/Tap Bit |
| Diameter: | 1/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | Replacement, Drill/Tap Bit |
| Material: | Steel |
| Diameter: | 1/4 in |
| Standards: | California Proposition 65 |