6-32 Drill Tap, High Speed Steel, 1/4" Shank

Item #: 0450641

Cat #: 32237

UPC: 092644322372

$ 7.99 EA
Company wide:
13 in stock
6-32 Drill Tap, High Speed Steel, 1/4 Inch Shank, For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal

Overview

6-32 Drill Tap, High Speed Steel, 1/4 Inch Shank, For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
Also known as: 092644322372, 32237, KLE32237

Specifications

Type: Replacement, Drill/Tap Bit
Diameter: 1/4 in
Material: Steel
Size: 6/1/1932 12:00:00 AM
Standards: California Proposition 65
Type: Replacement, Drill/Tap Bit
Material: Steel
Standards: California Proposition 65
Diameter: 1/4 in
Size: 6/1/1932 12:00:00 AM