15A TR Duplex Receptacle, White

Item #: 0450589

Cat #: CR15S-GW

UPC: 078477012253

Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Tamper Resistant, Side Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Tamper Resistant, Side Wired, Steel Strap - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477012253, CR15S-GW, LEVCR15SGW

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R