Wall Mount Enclosure, Hinge Cover With 3-Point Latch, NEMA 4X, 40 x 32 x 12", Polyester

Item #: 0450517

Cat #: AMXL403212L3PT

UPC: 085339998044

$ 1874.46 EA
Company wide:
0 in stock
Wall Mount Enclosure, Hinge Cover With 3-Point Latch, NEMA 4X, 40 x 32 x 12 Inch, Fiberglass Reinforced Polyester

Overview

Wall Mount Enclosure, Hinge Cover With 3-Point Latch, NEMA 4X, 40 x 32 x 12 Inch, Fiberglass Reinforced Polyester

Enclose and protect electrial and electronic controls, instruments or components for indoor and outdoor applications. Especially well suited for extreme temperature and corrosive environments.

Also known as: 085339998044, AMXL403212L3PT, ALLAMXL403212L3PT

Specifications

Width: 32 in
Height: 40 in
Depth: 12 in
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 4X
Width: 32 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Height: 40 in
Material: Fiberglass Reinforced Polyester