
$ 138.25 EA
Company wide:
0
in stock
Overview
ALL AMU864CCT 8X6X4 UL ENCL C
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339952565, AMU864CCT, ALLAMU864CCT
Specifications
| Depth: | 4 in |
| Material: | Polycarbonate |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Height: | 8 in |
| Width: | 6 in |
| Mounting: | Wall |
| Size: | 8 x 6 x 4in |
| Depth: | 4 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Height: | 8 in |
| Mounting: | Wall |
| Material: | Polycarbonate |
| Color: | Gray |
| Width: | 6 in |
| Size: | 8 x 6 x 4in |