Mighty Cap, PVC Black, 1/2" Threaded Hole

Item #: 0450490

Cat #: MCAP2B

UPC: 019813100630

$ 19.33 EA
Company wide:
0 in stock
Documents & Guides
Mighty Cap, PVC, Black, 1/2 in Threaded Hole, Fits 2 in Pipe

Overview

Mighty Cap, PVC, Black, 1/2 in Threaded Hole, Fits 2 in Pipe

Die cast aluminum Hood, Guard, and Visor for additional protection against damage. Plus other accessories

Also known as: 019813100630, MCAP2B, RABMCAP2B

Specifications

Color: Black
Material: PVC
Color: Black
Material: PVC