BALDOR EJMM3154T 1.5HP 1755RP

Item #: 0450385

Cat #: EJMM3154T

UPC: 781568138250

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR EJMM3154T 1.5HP 1755RP

Overview

BALDOR EJMM3154T 1.5HP 1755RP
Also known as: 781568138250, EJMM3154T, BLMEJMM3154T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.400
Phase: 3
Amps: 4.400
Horsepower: 1.500