
5500 Raceway Dual RJ Connector Faceplate
Item #: 0450381
Cat #: 5507FRJ-G
UPC: 786776104028
$ 5.07 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Flush Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Length. PVC, Gray.
Overview
Non-Metallic, Flush Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Length. PVC, Gray.
Also known as: 786776104028, 5507FRJ-G, WMD5507FRJG
Specifications
| Color: | Gray |
| Width: | 1 7/8 in |
| Length: | 4 1/4 in |
| Color: | Gray |
| Length: | 4 1/4 in |
| Width: | 1 7/8 in |