Flush Style Poke-Thru Device, Assembled, RC7 Series

Item #: 0450227

Cat #: RC7ATCBK

UPC: 786564067412

$ 420.90 EA
Company wide:
0 in stock
Poke-Thru Device, Assembled, RC7 Series, Black Non-Metallic Cover, Includes 20 Amp Duplex Receptacle and (2) Cat 6 Keystone Connectors

Overview

Poke-Thru Device, Assembled, RC7 Series, Black Non-Metallic Cover, Includes 20 Amp Duplex Receptacle and (2) Cat 6 Keystone Connectors

Prewired 20A duplex receptacle can be wired as standard duplex or isolated ground. Flanges available painted in gray (GY), black (BK), ivory (VY). Flanges also available in plated brushed brass (BS) and brushed aluminum (AL). Slide covers match the painted flange colors, gray, black, ivory. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum color slide holder (AA). Includes Wiremold Open System unloaded inserts. NOTE: Includes two Cat 6 TechChoice discrete keystone connectors, two Ortronics TracJack adapters, and two Wiremold Open System adapters. RC7 Series Poke-Thru Devices require a 3 1/16 (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8 minimum. RC7 Assembled Unit-Black Finish Flange Black Slide Holder, 20A Duplex Standard or IG and Cat 6 Connectors

Also known as: 786564067412, RC7ATCBK, WMDRC7ATCBK

Specifications

Depth: 16 1/2 in
Color: Black
Material: Aluminum
Depth: 16 1/2 in
Material: Aluminum
Color: Black