4 Hour 120-277 V Spst White

Item #: 0450140

Cat #: FD4HW

UPC: 078275073982

$ 65.49 EA
Company wide:
3 in stock
Documents & Guides
Int-mat Fd4hw 4h Spring-wound, White

Overview

Int-mat Fd4hw 4h Spring-wound, White

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275073982, FD4HW, IMTFD4HW

Specifications

Amps: 10
Type: SPDT, Auto-Off Timer
Range: 4 hr
Color: White
Volts AC Range: 120 - 277
Amps: 10
Range: 4 hr
Volts AC Range: 120 - 277
Type: SPDT, Auto-Off Timer
Color: White