Enclosure 160x240x121mm

Item #: 0450116

Cat #: Q241612PCD

UPC: 783510174798

$ 132.83 EA
Company wide:
0 in stock
Documents & Guides
QLine D, Type 4X, 240x160x120mm, Polycarbonate

Overview

QLine D, Type 4X, 240x160x120mm, Polycarbonate

QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510174798, Q241612PCD, HOFQ241612PCD

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
Color: Gray
Height: 4.720 in
Width: 6.290 in
Depth: 9.440 in
IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Width: 6.290 in
Material: Polycarbonate
Height: 4.720 in
Depth: 9.440 in