16 Ser Fem Detach Plug

Item #: 0450074

Cat #: 16D33-R

UPC: 078477022856

Company wide:
0 in stock
Documents & Guides
16 Ser Fem Detach PlugFemale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector- Red

Overview

16 Ser Fem Detach PlugFemale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector- Red
Also known as: 078477022856, 16D33-R, LEV16D33R

Specifications

Gender: Female
Color: Red
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Female
Amps: 400
IP/NEMA Rating: NEMA 3R
Color: Red
Material: Thermoplastic Vulcanizate (TPV)