Am-R Series Fiberglass Wall Mount, 18" x 16" x 8"

Item #: 0449981

Cat #: AM1868RLW

UPC: 085339918943

$ 398.93 EA
Company wide:
0 in stock
Documents & Guides
Am-R Series Fiberglass Wall Mount Enclosure Assembly with Raised Hinged Window Cover and Stainless-Steel Snap Latch, 18 x 16 x 8 Inch

Overview

Am-R Series Fiberglass Wall Mount Enclosure Assembly with Raised Hinged Window Cover and Stainless-Steel Snap Latch, 18 x 16 x 8 Inch

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover. Note: The cover latching design as of June 26th, 2017 will be changing from 4 to 2 latches and has been properly tested to achieve NEMA 4X ratings!

Also known as: 085339918943, AM1868RLW, ALLAM1868RLW

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Height: 18 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Material: Fiberglass
Mounting: Wall