2
more

Breaker, Molded Case, 200A, 3P, 600V, 250 VDC, 35 kAIC, with Lugs
Item #: 0449944
Cat #: FD3200L
UPC: 786679015407
$ 2153.23 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Documents & Guides
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Overview
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Also known as: 786679015407, FD3200L, CUTFD3200L
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Amps: | 200 |
| Poles: | 3 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |