Encl WM 3-Pt LchTyp 4X SS 36x30x10

Item #: 0449929

Cat #: A36H3010SS6LP3PT

UPC: 783510143411

$ 6508.43 EA
Company wide:
0 in stock

Overview

Wallmount 3-Point Latch Type 4X, 36x30x10, Brushed, SS 316

These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.

Also known as: 783510143411, A36H3010SS6LP3PT, HOFA36H3010SS6LP3P

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
  • Remove door by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 30 in
Depth: 10 in
Height: 36 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Width: 30 in
Height: 36 in
Finish: Brushed #4