
Wall Mount Enclosure, Screw Cover, NEMA 4X, 12 x 12 x 4", Fiberglass
Item #: 0449924
Cat #: AM1224H
UPC: 085339974840
$ 139.51 EA
Company wide:
0
in stock
Wall Mount Enclosure, Screw Cover, NEMA 4X, 12 x 12 x 4 Inch, Fiberglass Reinforced Polyester
Overview
Wall Mount Enclosure, Screw Cover, NEMA 4X, 12 x 12 x 4 Inch, Fiberglass Reinforced Polyester
Enclose and protect electrial and electronic controls, instruments or components for indoor and outdoor applications. Especially well suited for extreme temperature and corrosive environments.Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339974840, AM1224H, ALLAM1224H
Specifications
| Depth: | 4 in |
| Height: | 12 in |
| Width: | 12 in |
| Mounting: | Wall |
| Material: | Fiberglass Reinforced Polyester |
| IP/NEMA Rating: | NEMA 4X |
| Depth: | 4 in |
| Width: | 12 in |
| Material: | Fiberglass Reinforced Polyester |
| Height: | 12 in |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 4X |