AMLD AM1206TW 12X10X6 ENCL TWIST

Item #: 0449919

Cat #: AM1206TW

UPC: 085339912125

$ 232.73 EA
Company wide:
0 in stock
All Am1206tw 12x10x6 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Window

Overview

All Am1206tw 12x10x6 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Window

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339912125, AM1206TW, ALLAM1206TW

Specifications

Height: 12 in
Depth: 6 in
Material: Fiberglass
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 10 in