4 Pin, Euro-Style Quick Disconnect Cable

Item #: 0449906
Cat #: MQDC-430
UPC:
Call for price
Company wide:
247 in stock
Documents & Guides
Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 30' Black PVC Cord.

Overview

Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 30' Black PVC Cord.
Also known as: MQDC-430, BANMQDC430

Specifications

Gender: Female
Color: Black
Type: 4-Pin, Straight Connector
Length: 30 ft
Material: PVC
Gender: Female
Type: 4-Pin, Straight Connector
Material: PVC
Color: Black
Length: 30 ft

Customer Reviews

No reviews for this product
(0)