Allied Am1426rl 14x12x6 NEMA 4x Fbr

Item #: 0449874

Cat #: AM1426RL

UPC: 085339914495

$ 181.93 EA
Company wide:
0 in stock
All Am1426rl 14x12x6 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cover

Overview

All Am1426rl 14x12x6 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cover

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339914495, AM1426RL, ALLAM1426RL

Specifications

Width: 12 in
Depth: 6 in
Material: Fiberglass
Height: 14 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Height: 14 in