4 square inch electrical junction box single gang plaster ring

Item #: 0449869

Cat #: PJ-4S2

UPC: 085339990055

$ 2.97 EA
Company wide:
0 in stock
Documents & Guides
5.1 Cu. In. 4 square inch electrical junction box single gang plaster ring - Quick change/assemble cover screw holes and slots, molded-in splined device holes - Cover for Allied Moulded 4 square inch junction boxes (PJ-20 and PJ-32) with provision for single gang profile and use with 5/8" drywall - PVC - Thermoplastic - Size: D=3/4", W=4", H=4" - Mount with 2 screws

Overview

5.1 Cu. In. 4 square inch electrical junction box single gang plaster ring - Quick change/assemble cover screw holes and slots, molded-in splined device holes - Cover for Allied Moulded 4 square inch junction boxes (PJ-20 and PJ-32) with provision for single gang profile and use with 5/8" drywall - PVC - Thermoplastic - Size: D=3/4", W=4", H=4" - Mount with 2 screws
Also known as: 085339990055, PJ-4S2, ALLPJ4S2, plastic mudring

Specifications

Mounting: Screw
Color: Black
Mounting: Screw
Color: Black