4" Round Fixture Support, Depth: 2-5/16", Bar Hanger, Non-Metallic

Item #: 0449865

Cat #: PC234-BHG

UPC: 085339980339

$ 11.12 EA
Company wide:
7 in stock
Documents & Guides
4 Inch Round Fixture Support, Depth 2-5/16 Inch, Bar Hanger 16 - 24 Inch, Cubic Inches 23, Non-Metallic

Overview

4 Inch Round Fixture Support, Depth 2-5/16 Inch, Bar Hanger 16 - 24 Inch, Cubic Inches 23, Non-Metallic

Allied Moulded flexBOX switch and outlet boxes are molded of engineering grades of nonmetallic thermoplastic materials. Our flexBOX line of products was created for the electrical contractor looking for nonmetallic outlet boxes with “soft box” characteristics.

Also known as: 085339980339, PC234-BHG, ALLPC234BHG

Specifications

Material: Polycarbonate, Thermoplastic
Color: Black
Length: 16 - 24 in
Material: Polycarbonate, Thermoplastic
Length: 16 - 24 in
Color: Black