18 CI 1G DVC BOX EARS BRKTS KLMPS

Item #: 0449851

Cat #: P-118OW

UPC: 085339927143

$ 3.95 EA
Company wide:
446 in stock
Documents & Guides
18.0 Cu. In. Single gang electrical box for use with nonmeatllic sheathed cable - Molded-in spline device holes, rectangular exterior for easy cut-in - Old work residential construction 2 HR fire resistive walls - PVC - Thermoplastic - Size: D=3", W=2 1/4", H=3 11/16" - Mount with Metal wing brackets/nonmetal ears wall compression

Overview

18.0 Cu. In. Single gang electrical box for use with nonmeatllic sheathed cable - Molded-in spline device holes, rectangular exterior for easy cut-in - Old work residential construction 2 HR fire resistive walls - PVC - Thermoplastic - Size: D=3", W=2 1/4", H=3 11/16" - Mount with Metal wing brackets/nonmetal ears wall compression
Also known as: 085339927143, P-118OW, ALLP118OW, Cutin

Specifications

Color: Black
Gangs: 1
Cubic Inches: 18 in³
Color: Black
Cubic Inches: 18 in³
Gangs: 1