250 Watt Pulse Start Metal Halide Bulb

Item #: 0449847

Cat #: MS250/BU/PS

UPC: 046677276614

$ 71.69 EA
Company wide:
18 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 23,750, CRI: 65, Color Temp: 4300K, ANSI Code: M153/M138/E. Color: Clear. *Philips Part # 27661-8*

Overview

Metal Halide, Pulse Start Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 23,750, CRI: 65, Color Temp: 4300K, ANSI Code: M153/M138/E. Color: Clear. *Philips Part # 27661-8*

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.

Also known as: 046677276614, MS250/BU/PS, PHIMS250BUPS

Specifications

Type: Pulse Start
Color: Clear
ANSI Code: M153/E, M138/E
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Temperature: 4300 (Cool White)
Color Rendering Index (CRI): 65
Lumens: 23750
Wattage: 250
Light Technology: HID
Type: Pulse Start
ANSI Code: M153/E, M138/E
Base: Mogul Screw (E39)
Color Temperature: 4300 (Cool White)
Lumens: 23750
Light Technology: HID
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Wattage: 250