Round floor box assembly with brass flip-lid cover for line and low voltage installations

Item #: 0449829

Cat #: FB-8

UPC: 085339972396

$ 92.65 EA
Company wide:
0 in stock
Documents & Guides
ALL FB-8 19.5 FLR BOX RND BR

Overview

ALL FB-8 19.5 FLR BOX RND BR

Floor box assembly for residential wood floor cut-in application for use with nonmetallic sheathed cable. Used in areas of the home with large floor space openings where additional electric outlets are required by National Electrical Code to minimize long extension cord runs.

Also known as: 085339972396, FB-8, ALLFB8

Specifications

Material: Polycarbonate, Copper, Brass, Rubber
Color: Black
Diameter: 5.750 in
Depth: 5.750 in
Standards: California Proposition 65
Height: 3.660 in
Width: 5.750 in
Cubic Inches: 19.500 in³
Material: Polycarbonate, Copper, Brass, Rubber
Diameter: 5.750 in
Standards: California Proposition 65
Width: 5.750 in
Color: Black
Depth: 5.750 in
Height: 3.660 in
Cubic Inches: 19.500 in³