Cycler Variable Speed for Run Brake Cycling

Item #: 0449772

Cat #: 8900

UPC: 024822089005

Company wide:
0 in stock
Documents & Guides
Cycler Variable Speed for Run Brake Cycling Anti-Plug Reversing forPM and Shunt DC Motors thru 1.5 Hp. Unidirectional. 1-Phase, AC Line Input: 115V AC. Drive Output: 90V DC, 12 Amp, 1.5 Hp. KB Electronics Model: KBPB-125.

Overview

Cycler Variable Speed for Run Brake Cycling Anti-Plug Reversing forPM and Shunt DC Motors thru 1.5 Hp. Unidirectional. 1-Phase, AC Line Input: 115V AC. Drive Output: 90V DC, 12 Amp, 1.5 Hp. KB Electronics Model: KBPB-125.
Also known as: 024822089005, 8900, KBE8900

Specifications

Phase: 3, 1
Volts AC: 120
Type: Variable Frequency Drive
Horsepower: 1.500
Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 120
Horsepower: 1.500