Round Fixture Support Box, 4" Diameter, Polyester

Item #: 0449769

Cat #: 9371-FRV

UPC: 085339927051

$ 9.46 EA
Company wide:
0 in stock
Round Fixture Support Box, 4 Inch Diameter, Fiberglass Reinforced Polyester, For Use With Nonmetallic Sheathed Cable

Overview

Round Fixture Support Box, 4 Inch Diameter, Fiberglass Reinforced Polyester, For Use With Nonmetallic Sheathed Cable

New and old workresidential construction 2 HR fireresistive walls and ceilings (70lbs. fan support and 110lbs. fixturesupport), air-sealed electrical fan support boxfor Energy Star homes 

Also known as: 085339927051, 9371-FRV, ALL9371FRV, Vapor pan box

Specifications

Diameter: 4 in
Material: Fiberglass Reinforced Polyester
Diameter: 4 in
Material: Fiberglass Reinforced Polyester