BAY LIGHT DLC V4 STD 150W-18750LM 5000K

Item #: 0449764

Cat #: BAY4C50KU

UPC: 031293095831

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BAY LIGHT DLC V4 STD 150W-18750LM 5000K

Overview

BAY LIGHT DLC V4 STD 150W-18750LM 5000K
Also known as: 031293095831, BAY4C50KU, EIKBAY4C50KU

Specifications

Standards: DLC Listed (Standard)
Standards: DLC Listed (Standard)