Eaton CN35 electrically held lighting contactor

Item #: 0449702

Cat #: ECL03B1H9A

UPC: 782114189863

$ 2260.50 EA
Company wide:
0 in stock
Documents & Guides
CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 1 enclosure, 277V/60 Hz coil, Nine-pole, 45 mm frame

Overview

CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 1 enclosure, 277V/60 Hz coil, Nine-pole, 45 mm frame

Fill

Also known as: 782114189863, ECL03B1H9A, CUTECL03B1H9A

Specifications

Poles: 9
IP/NEMA Rating: NEMA 1
Amps: 20
Poles: 9
Amps: 20
IP/NEMA Rating: NEMA 1