4" dia. round fan support box for use with nonmetallic sheathed cable

Item #: 0449690

Cat #: 9350-FANB

UPC: 085339990215

$ 19.01 EA
Company wide:
349 in stock
Documents & Guides
ALL 9350-FANB 22.5 CI 4 IN RN

Overview

ALL 9350-FANB 22.5 CI 4 IN RN
Also known as: 085339990215, 9350-FANB, ALL9350FANB, Bar hanger

Specifications

Color: Off-White
Diameter: 4 in
Material: Fiberglass Reinforced Polyester
Color: Off-White
Material: Fiberglass Reinforced Polyester
Diameter: 4 in