4" dia. round fixture support box for use with nonMetallic sheathed cable

Item #: 0449688

Cat #: 9350-BHKV

UPC: 085339881247

$ 15.81 EA
Company wide:
0 in stock
22.5 Cu. In. 4" dia. round fixture support box for use with nonmetallic sheathed cable - Polyurethane flange for single drywall offset, machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - air tight - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=2 7/16", Dia=4" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ factory installed

Overview

22.5 Cu. In. 4" dia. round fixture support box for use with nonmetallic sheathed cable - Polyurethane flange for single drywall offset, machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - air tight - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=2 7/16", Dia=4" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ factory installed
Also known as: 085339881247, 9350-BHKV, ALL9350BHKV

Specifications

Material: Non-Metallic
Diameter: 4 in
Cubic Inches: 22.500 in³
Material: Non-Metallic
Cubic Inches: 22.500 in³
Diameter: 4 in