Breaker, 35A, 3P, 240V, 10 kAIC

Item #: 0449651

Cat #: BR335

UPC: 786676000109

$ 165.72 EA
Company wide:
13 in stock
35 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.

Overview

35 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.
Also known as: 786676000109, BR335, CUTBR335

Specifications

Poles: 3
Amps: 35
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 35
Family / Style: BR