This product has been discontinued.
CSL EDL-1304-4 3" ADJ TRIM ECO-DOWNLIGHT 3" ROUND TRIM 0°-45° WHITE/ HAZE REFLECTOR
Item #: 0449649
Cat #: EDL-1304-4
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
CSL EDL-1304-4 3" ADJ TRIM
ECO-DOWNLIGHT 3" ROUND TRIM 0°-45° WHITE/ HAZE REFLECTOR
Overview
CSL EDL-1304-4 3" ADJ TRIM
ECO-DOWNLIGHT 3" ROUND TRIM 0°-45° WHITE/ HAZE REFLECTOR
Also known as: EDL-1304-4, CSLEDL13044
Specifications
No Specifications Available