Five gang electrical box for use with nonMetallic sheathed cable

Item #: 0449613

Cat #: 5305-NBKV

UPC: 085339180128

$ 43.22 EA
Company wide:
0 in stock
Documents & Guides
ALL 5305-NBKV 94 CI 5G AIR SE

Overview

ALL 5305-NBKV 94 CI 5G AIR SE

Machine tapped device holes, slot provision for low voltage divider, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed

Also known as: 085339180128, 5305-NBKV, ALL5305NBKV

Specifications

Color: Beige
Material: Steel
Gangs: 5
Depth: 3.500 in
Height: 3.750 in
Cubic Inches: 94 in³
Width: 9.250 in
Color: Beige
Gangs: 5
Height: 3.750 in
Width: 9.250 in
Material: Steel
Depth: 3.500 in
Cubic Inches: 94 in³