10250T, Heavy-duty selector switch

Item #: 0449400

Cat #: 10250T197LAP2A

UPC: 782114711163

$ 346.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy-duty watertight and oiltight selector switch, Heavy-duty watertight and oiltight, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 120 V, 30.5 mm

Overview

Eaton Heavy-duty watertight and oiltight selector switch, Heavy-duty watertight and oiltight, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 120 V, 30.5 mm

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114711163, 10250T197LAP2A, CUT10250T197LAP2A

Specifications

Volts AC Control: 120
Color: Amber
Type: Indicator, Illuminated
Volts AC Control: 120
Type: Indicator, Illuminated
Color: Amber